10A, 5m,Timing Relays 2x2D.O.B.W/Relay

Item #: 0943436
Cat #: KRDM215M
UPC: 07945899477
$ 97.57 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 5 m, Time Delay & Timing Relays 2x2D.O.B.W/Relay

Overview

10 Amps, 5 m, Time Delay & Timing Relays 2x2D.O.B.W/Relay
The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.
Also known as: 07945899477, KRDM215M, LFUKRDM215M

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)