10A, .1s-10s,Timing Relays 2x2D.O.B.W/Relay

Item #: 0943434

Cat #: KRDM220

UPC: 079458994797

$ 119.19 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 0.1 s to 10 s, Time Delay & Timing Relays 2x2D.O.B.W/Relay

Overview

10 Amps, 0.1 s to 10 s, Time Delay & Timing Relays 2x2D.O.B.W/Relay

The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Also known as: 079458994797, KRDM220, LFUKRDM220

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount