
TIMER-DELAYONMAKE 24VAC/DC RELAY ADJ 1-100S 2X2
Item #: 0943432
Cat #: KRDM221
UPC: 079458994803
$ 119.19 EA
Company wide:
0
in stock
TIMER-DELAYONMAKE 24VAC/DC RELAY ADJ 1-100S 2X2
Overview
TIMER-DELAYONMAKE 24VAC/DC RELAY ADJ 1-100S 2X2
The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.
Also known as: 079458994803, KRDM221, LFUKRDM221
Specifications
| Type: | Timing Relay |
| Standards: | California Proposition 65 |
| Type: | Timing Relay |
| Standards: | California Proposition 65 |