10A, 15m,Timing Relays Delay On Make Timer

Item #: 0943421

Cat #: KRDM6115M

UPC: 079458994902

$ 119.19 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 15 m, Time Delay & Timing Relays Delay On Make Timer

Overview

10 Amps, 15 m, Time Delay & Timing Relays Delay On Make Timer

The KRDM Series is a compact time delay relay measuring only 2 in. (50.8 mm) square. Its solid-state timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRDM Series is a cost effective approach for OEM applications that require small size, isolation, reliability, and long life.

Also known as: 079458994902, KRDM6115M, LFUKRDM6115M

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount