10 Amp, 300V, UL Class T

Item #: 0943397

Cat #: JLLN010P

UPC: 079458821246

$ 78.19 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

10 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series. Applications: Protection of individual electric services and meters. Main switches containing Class T fuses may be used to provide compact protection for meter stacks. Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse Class T fuses. Refer to panelboard manufacturers’ literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458821246, JLLN010P, LFUJLLN010P

Specifications

Type: Fuse, Class T
Standards: California Proposition 65
Type: Fuse, Class T
Standards: California Proposition 65