10A,7m, 13m,Timing Relays Programmable Timer

Item #: 0943389

Cat #: KRPD417M113MRXD

UPC: 079458995114

$ 170.18 EA
Company wide:
0 in stock
Documents & Guides
10 Amps, 7m, 13m, Time Delay & Timing Relays Programmable Timer

Overview

10 Amps, 7m, 13m, Time Delay & Timing Relays Programmable Timer

The KRPD Series is a factory programmed time delay relay available with 1 of 12 standard dual functions. The time delays can be factory fixed, onboard or externally adjustable or a combination of fixed and adjustable. The SPDT output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPD Series is a cost effective approach for OEM applications that require small size, isolation, accuracy and long life.

Also known as: 079458995114, KRPD417M113MRXD, LFUKRPD417M113MRXD

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount