10A,.1s-10s, Timing Relay Programmable Timer

Item #: 0943370
Cat #: KRPSD21M
UPC: 07945899526
$ 122.04 EA
Company wide:
0 in stock
Documents & Guides
10 Amps,.1s-10s, Time Delay & Timing Relays Programmable Timer

Overview

10 Amps,.1s-10s, Time Delay & Timing Relays Programmable Timer
The KRPS Series is a factory programmed time delay relay available with 1 of 15 functions and measures only 2 inches square. The KRPS offers a wide range of fixed, onboard, or externally adjustable time delays. The output relay contacts offer a full 10A rating with complete isolation. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KRPS Series is a cost effective approach for OEM applications that require small size, isolation, accuracy, and long life. Special time ranges and functions are available.
Also known as: 07945899526, KRPSD21M, LFUKRPSD21M

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)