12V,.1s-10s,Timing Relays Digi-Timer(D.O.M.)

Item #: 0943358

Cat #: KSD1230

UPC: 079458995336

$ 88.87 EA
Company wide:
0 in stock
Documents & Guides
12VDC,.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

Overview

12VDC,.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

The KSD1 Series features two-terminal, series-connection with the load. The KSD1 Series is an ideal choice for delay-on make timing applications. This series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 079458995336, KSD1230, LFUKSD1230

Specifications

Type: DIN Rail Mount
Family / Style: KSD
Type: DIN Rail Mount
Family / Style: KSD