.1s-10s,Timing Relays Digi-Timer(D.O.M.)

Item #: 0943353

Cat #: KSD1420

UPC: 079458995374

$ 89.71 EA
Company wide:
0 in stock
Documents & Guides
.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

Overview

.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

The KSD1 Series features two-terminal, series-connection with the load. The KSD1 Series is an ideal choice for delay-on make timing applications. This series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 079458995374, KSD1420, LFUKSD1420

Specifications

Type: DIN Rail Mount
Standards: California Proposition 65
Type: DIN Rail Mount
Standards: California Proposition 65