3m,Timing Relays Digi-Timer(D.O.M.)

Item #: 0943347
Cat #: KSD2413M
UPC: 07945899540
$ 72.75 EA
Company wide:
0 in stock
Documents & Guides
3m, Time Delay & Timing Relays Digi-Timer(D.O.M.)

Overview

3m, Time Delay & Timing Relays Digi-Timer(D.O.M.)
The KSD2 Series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable, solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for input voltages of 24, 120 or 230VAC. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry. An excellent choice for most OEM pulse shaping, maximum run time, and other process control applications.
Also known as: 07945899540, KSD2413M, LFUKSD2413M

Specifications

Type: DIN Rail Mount
Family / Style: KSD
Type: DIN Rail Mount
Family / Style: KSD

Customer Reviews

No reviews for this product
(0)