.1s-10s,Timing Relays Digi-Timer(D.O.M.)

Item #: 0943343

Cat #: KSD3310.1SA

UPC: 07945899543

$ 88.87 EA
Company wide:
0 in stock
Documents & Guides
.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

Overview

.1s-10s, Time Delay & Timing Relays Digi-Timer(D.O.M.)

The KSD3 Series is a cost effective approach for ON/OFF recycling applications. The on time is equal to the off time. An adjustment of the RT will change the time delays of both on and off times. This series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable, solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 07945899543, KSD3310.1SA, LFUKSD3310.1SA

Specifications

Type: DIN Rail Mount
Family / Style: KSD
Type: DIN Rail Mount
Family / Style: KSD