20s, Timing Relays Solidstate Timer

Item #: 0943336
Cat #: KSDB1120SP
UPC: 07945899548
$ 89.88 EA
Company wide:
0 in stock
Documents & Guides
20s, Time Delay & Timing Relays Solidstate Timer

Overview

20s, Time Delay & Timing Relays Solidstate Timer
The KSDB is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.
Also known as: 07945899548, KSDB1120SP, LFUKSDB1120SP

Specifications

Type: Surface Mount
Family / Style: KSD
Type: Surface Mount
Family / Style: KSD

Customer Reviews

No reviews for this product
(0)