.1s-10s, Timing Relays Solidstate Timer

Item #: 0943330
Cat #: KSDB120P
UPC: 07945899551
$ 85.15 EA
Company wide:
0 in stock
Documents & Guides
.1s-10s, Time Delay & Timing Relays Solidstate Timer

Overview

.1s-10s, Time Delay & Timing Relays Solidstate Timer
The KSDB is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. This series is designed for popular AC and DC voltages. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.
Also known as: 07945899551, KSDB120P, LFUKSDB120P

Specifications

Type: Surface Mount
Family / Style: KSD
Type: Surface Mount
Family / Style: KSD

Customer Reviews

No reviews for this product
(0)