.1s-10s,1m-100m Digi-SS Timer

Item #: 0943304

Cat #: KSDS230

UPC: 07945899569

$ 88.86 EA
Company wide:
0 in stock
Documents & Guides
.1s-10s,1m-100m Time Delay & Timing Relays Digital Singleshot Timer

Overview

.1s-10s,1m-100m Time Delay & Timing Relays Digital Singleshot Timer
The KSDS Series is ideal for applications that require momentary start interval timing including dispensing, exposure timing, or pulse shaping. This series is available for both AC and DC voltages. This series is designed for general purpose commercial and industrial applications where a small, cost effective, reliable solid-state timer is required. The factory calibration for fixed time delays is within 5% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the selected time delay. Time delays of 0.1 seconds to 1000 minutes are available in 6 ranges. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.
Also known as: 07945899569, KSDS230, LFUKSDS230

Specifications

Type: Surface Mount
Family / Style: KSD
Type: Surface Mount
Family / Style: KSD

Customer Reviews

No reviews for this product
(0)