120V, Controllers Liquid Level Control

Item #: 0943267

Cat #: LLC24A2AN

UPC: 07945899606

$ 152.14 EA
Company wide:
0 in stock
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control
The LLC2 Series is a dual-probe conductive liquid level control designed for OEM equipment and commercial appliance applications. Models are available for fill or drain operation. Transformer isolated 12VAC is provided at the probes to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of liquid between the probes and common. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. The LLC2 Series printed circuit board is conformal coated to resist moisture and corrosion.
Also known as: 07945899606, LLC24A2AN, LFULLC24A2AN

Specifications

Type: Liquid Level, Drain Single
Type: Liquid Level, Drain Single

Customer Reviews

No reviews for this product
(0)