120V, Controllers Liquid Level Control
Item #: 0943260
Cat #: LLC24B2F50N
UPC: 07945899612
$ 152.14 EA
Company wide:
0
in stock
Documents & Guides
120V, Controllers Liquid Level Control
Overview
120V, Controllers Liquid Level Control
The LLC2 Series is a dual-probe conductive liquid level control designed for OEM equipment and commercial appliance applications. Models are available for fill or drain operation. Transformer isolated 12VAC is provided at the probes to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of liquid between the probes and common. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. The LLC2 Series printed circuit board is conformal coated to resist moisture and corrosion.
Also known as: 07945899612, LLC24B2F50N, LFULLC24B2F50N
Specifications
Type: | Liquid Level, Drain Single |
Type: | Liquid Level, Drain Single |
Customer Reviews
No reviews for this product
(0)