120V, Controllers Liquid Level Control

Item #: 0943241

Cat #: LLC44B5A

UPC: 079458996302

$ 169.19 EA
Company wide:
0 in stock
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control

The LLC4 combines resistance sensing circuitry with solid-state timing to provide single probe level maintenance. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. Isolated 12VAC is provided at the probe to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of conductive liquid between the probe and common. The LLC4 Series can be used with many types of low voltage (resistance changing) transducers to perform other control functions like temperature limit control, photo limit control, condensation sensing, and ice sensing.

Also known as: 079458996302, LLC44B5A, LFULLC44B5A

Specifications

Type: Liquid Level, Drain Single
Type: Liquid Level, Drain Single