24V, Controllers Liquid Level-Cutoff 10s

Item #: 0943230
Cat #: LLC6210F10M
UPC: 07945899641
$ 139.95 EA
Company wide:
0 in stock
Documents & Guides
24V, Controllers Liquid Level-Cutoff 10s

Overview

24V, Controllers Liquid Level-Cutoff 10s
The LLC6 Series is a plug-in, single-probe conductive liquid level control designed for low liquid level cutoff protection. It offers a factory fixed time delay of 1 - 60s and is available in input voltages of 24, 120, or 230VAC. LED indicator illuminates whenever the LLC6’s 10A, SPDT output relay is energized. Available with automatic/manual reset or a special manual reset with power outage feature, which auto resets the unit when power is restored and the water level is acceptable. 24VAC and 120VAC units are recognized as limit switches under UL353 (230VAC units are UL508) and CSA certified under Standard 14.
Also known as: 07945899641, LLC6210F10M, LFULLC6210F10M

Specifications

Type: Drain Dual, Liquid Level
Type: Drain Dual, Liquid Level

Customer Reviews

No reviews for this product
(0)