24V, Controllers Liquid Level Control

Item #: 0943224

Cat #: LLC825F5M

UPC: 07945899646

$ 135.36 EA
Company wide:
0 in stock
Documents & Guides
24V, Controllers Liquid Level Control

Overview

24V, Controllers Liquid Level Control
The LLC8 Series is a low cost, single-probe conductive liquid level control designed for low liquid level cutoff protection. It offers a factory fixed time delay of 1 - 60s and is available for input voltages of 24, 120, or 230VAC. LED indicator illuminates whenever the LLC8’s isolated, 10A, SPDT output relay is energized. Sense resistance is fixed from 5K - 250K?. Available with manual/automatic reset or a special manual reset with a power outage feature that auto resets the unit when power is restored and the water level is acceptable. 24 and 120VAC units are UL recognized as limit switches under UL353 (230VAC units are UL 508) and CSA certified under Standard 14.
Also known as: 07945899646, LLC825F5M, LFULLC825F5M

Specifications

Type: Liquid Level, Drain Single
Type: Liquid Level, Drain Single

Customer Reviews

No reviews for this product
(0)