120V, Controllers Liquid Level Control
Item #: 0943223
Cat #: LLC842F103M
UPC: 07945899647
$ 135.36 EA
Company wide:
0
in stock
Documents & Guides
120V, Controllers Liquid Level Control
Overview
120V, Controllers Liquid Level Control
The LLC8 Series is a low cost, single-probe conductive liquid level control designed for low liquid level cutoff protection. It offers a factory fixed time delay of 1 - 60s and is available for input voltages of 24, 120, or 230VAC. LED indicator illuminates whenever the LLC8’s isolated, 10A, SPDT output relay is energized. Sense resistance is fixed from 5K - 250K?. Available with manual/automatic reset or a special manual reset with a power outage feature that auto resets the unit when power is restored and the water level is acceptable. 24 and 120VAC units are UL recognized as limit switches under UL353 (230VAC units are UL 508) and CSA certified under Standard 14.
Also known as: 07945899647, LLC842F103M, LFULLC842F103M
Specifications
Type: | Drain Dual, Liquid Level |
Type: | Drain Dual, Liquid Level |
Customer Reviews
No reviews for this product
(0)