
30A, 600V, Fuses Block With Screw Terminal
Item #: 0943173
Cat #: L60030-CM3PQ
UPC: 07945882603
$ 72.83 EA
Company wide:
0
in stock
Documents & Guides
30A, 600V, Fuse Holder UL CL Cc Fuses Block With Screw Terminal
Overview
30A, 600V, Fuse Holder UL CL Cc Fuses Block With Screw Terminal
Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.
Also known as: 07945882603, L60030-CM3PQ, LFUL60030CM3PQ
Specifications
Customer Reviews
No reviews for this product
(0)