Timing Relays Time Delay Relay 3s-300s

Item #: 0943164

Cat #: ORB24A25

UPC: 079458997330

$ 131.12 EA
Company wide:
0 in stock
Documents & Guides
10A, Time Delay & Timing Relays Time Delay Relay 3s-300s

Overview

10A, Time Delay & Timing Relays Time Delay Relay 3s-300s

The ORB Series open PCB construction offers the user good economy without sacrificing performance and reliability. The output relay is available in isolated, 10A, DPDT or SPDT forms. The time delay may be ordered as factory fixed, onboard knob, or external adjustment. All connections are 0.25 in. (6.35 mm) male quick connect terminals.

Also known as: 079458997330, ORB24A25, LFUORB24A25

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount