Timing Relays Time Delay Relay 7s

Item #: 0943161

Cat #: ORM230A17

UPC: 079458997378

$ 122.32 EA
Company wide:
0 in stock
Documents & Guides
10A, Time Delay & Timing Relays Time Delay Relay 7s

Overview

10A, Time Delay & Timing Relays Time Delay Relay 7s

The ORM Series features open PC board construction for reduced cost. It has isolated, 10A, DPDT relay contacts and all connections are 0.25 in (6.35 mm) male quick connect terminals. The time delay may be ordered as factory fixed, onboard knob, or external adjustment. Time delays from 0.05 - 300 seconds.

Also known as: 079458997378, ORM230A17, LFUORM230A17

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount