POTENTIOMETER100K0.1 2W

Item #: 0943149
Cat #: P1004-174
UPC: 07945899757
$ 65.47 EA
Company wide:
0 in stock
Documents & Guides
Potentiometers POTENTIOMETER100K0.1 2W

Overview

Potentiometers POTENTIOMETER100K0.1 2W
The P1004 series are panel mountable, industrial potentiometers recommended for remote time delay adjustment. See datasheet for details.
Also known as: 07945899757, P1004-174, LFUP1004174

Specifications

Type: Operator Levers
Type: Operator Levers

Customer Reviews

No reviews for this product
(0)