Industrial Mount Solidstate Relay

Item #: 0943087
Cat #: SIR1C20B6
UPC: 07945899868
Call for price
Company wide:
0 in stock
Documents & Guides
Solid State Relays - Industrial Mount Solidstate Relay

Overview

Solid State Relays - Industrial Mount Solidstate Relay
Designed for industrial applications requiring rugged reliable operation. Provides an optically isolated, high capacity, solidstate output, with power switching capability up to 20A steady state, 200A inrush. Zero voltage switching SIR2 extends the life of an incandescent lamp up to 10 times. Random switching SIR1 is ideal for inductive loads. When fully insulated female terminals are used on the connection wires, the system meets the requirements for touch-proof connections.
Also known as: 07945899868, SIR1C20B6, LFUSIR1C20B6

Specifications

Type: Surface Mount
Type: Surface Mount

Customer Reviews

No reviews for this product
(0)