
Industrial Mount Solidstate Relay-isolated
Item #: 0943085
Cat #: SIR2B20B4
UPC: 079458998719
$ 139.08 EA
Company wide:
0
in stock
Solid State Relays - Industrial Mount Solidstate Relay-isolated
Overview
Solid State Relays - Industrial Mount Solidstate Relay-isolated
The SIR Series is designed for industrial applications requiring rugged reliable operation. Provides an optically isolated, high capacity, solid-state output, with power switching capability up to 20A steady state, 200A inrush. Zero voltage switching SIR2 extends the life of an incandescent lamp up to 10 times. Random switching SIR1 is ideal for inductive loads. When fully insulated female terminals are used on the connection wires, the system meets the requirements for touch-proof connections.
Also known as: 079458998719, SIR2B20B4, LFUSIR2B20B4
Specifications
| Type: | Solid State Relay, Isolated |
| Standards: | California Proposition 65 |
| Type: | Solid State Relay, Isolated |
| Standards: | California Proposition 65 |