5000A, 277V, LED Protection Devices IP66 Parallel

Item #: 0943084

Cat #: LSP05277PMX3316

UPC: 079458830392

$ 52.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
5000A, 277V, LED Protection Devices IP66 Parallel

Overview

5000A, 277V, LED Protection Devices IP66 Parallel

Littelfuse LSP05 Surge Protection Modules provide transient overvoltage protection for outdoor and commercial LED lighting fixtures. Constructed with Littelfuse thermally protected Varistors, they provide robust surge current handling capability. A built-in thermal disconnect function provides additional protection from catastrophic failures and fire hazards, even under the extreme circumstances of Varistor end of life or sustained overvoltage conditions. The LSP05 is configured with parallel connections; an indicator wire can activate an LED to tell maintenance personnel when to replace the SPD in order to ensure the luminaire remains protected. Features: Maximum Lightning Surge Current: 10,000A; Thermally protected varistor technology; IP66 water-proof and dust-proof; Indication wire options; Compact form factor (48x48x30mm) with mounting tabs; UL1449 Type 4 component assemblies recognition; Compliant with IEC 61643-11 Class II and EN61643-11 Type 2* (*Self-declared compliance).

Also known as: 079458830392, LSP05277PMX3316, LFULSP05277PMX3316

Specifications

IP/NEMA Rating: IP66
Volts AC: 277
Type: LED Protection Device
IP/NEMA Rating: IP66
Type: LED Protection Device
Volts AC: 277