Timing Relays Lockout Timer 2m

Item #: 0943078

Cat #: TA12D2

UPC: 079458999150

$ 94.96 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays Lockout Timer 2m

Overview

Time Delay & Timing Relays Lockout Timer 2m

The TA Series prevents rapid recycling of a compressor. A lockout delay is started when the thermostat opens, or input voltage is lost. Eliminates tripped circuit breakers or blown fuses caused by a locked rotor during short cycling. The TA will not allow the compressor to start when the line voltage is low. Chatter of the compressor relay is eliminated. Because of the fast initiate time, bounce of the thermostat will not be transmitted to the compressor relay coil. A 30 second delay provides anti-reversing protection for scroll compressors.

Also known as: 079458999150, TA12D2, LFUTA12D2

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount