Industrial Relays Current Sensor

Item #: 0943055
Cat #: TCSH5B
UPC: 07945899942
Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Relays Current Sensor

Overview

Industrial Relays Current Sensor
The TCS Series is a low cost method of go/no go current detection. It includes a solid-state output to sink or source current when connected directly to a standard PLC digital input module. Its normally open or normally closed output can also be used to control relays, lamps, valves, and small heaters rated up to 1A steady, 10A inrush. The TCS is self-powered (no external power required to operate the unit) and available with an adjustable actuation range of 2 - 20A or factory fixed actuation points from 2 - 45A.
Also known as: 07945899942, TCSH5B, LFUTCSH5B

Specifications

Type: Current Switches
Type: Current Switches

Customer Reviews

No reviews for this product
(0)