NGR MON HV 48VDC SCFBR/R J45K4NO

Item #: 0943014

Cat #: SE-330HV-24-00

UPC: 079458830934

$ 9290.80 EA
Company wide:
0 in stock
Documents & Guides
Environmental Test Equipment NGR MON HV 48VDC SCFBR/R J45K4NO

Overview

Environmental Test Equipment NGR MON HV 48VDC SCFBR/R J45K4NO

The SE-330 is an advanced ground-fault and neutral-grounding-resistor monitoring relay. It measures neutral current, neutral-to-ground voltage, and neutral-to-ground resistance. It provides continuous monitoring of the neutral-to-ground path to verify that the neutral-grounding resistor (NGR) is intact. This is of utmost importance—an open NGR renders current-sensing ground-fault protection inoperative and could result in a false belief that the system is functioning properly. The SE-330 can be used with low- and medium-voltage transformers and generators with low- or high-resistance grounding used in processing, manufacturing, chemical, pulp and paper, petroleum, and water-treatment facilities. For high-voltage applications, use the SE-330HV. For applications that require conformance to Australian standard AS/NZS 2081.3:2002, see the SE-330AU. The SE-330 New Revision provides these additional features: 100 trip records with date and time stamp; A mini-USB interface to view measured values, configure settings and check event records using SE-MON330 v3.2 or later; An on-board microSD card (included) can be used for long term data logging and firmware upgrades; Ground-fault trip level is adjustable from 2 to 100% in 10 discrete settings, and in 1% increments when using the MEM setting and SE-MON330 v3.2 or later; Dual Ethernet ports are optionally available with support for fiber and RJ45 interfaces; IEC 61850 protocol is optionally available.

Also known as: 079458830934, SE-330HV-24-00, LFUSE330HV2400

Specifications

Type: Multimeter
Type: Multimeter