Devices Thermally Protected Varistor

Item #: 0942998
Cat #: LSP10277SX3333
UPC: 07945883787
$ 48.30 EA
Company wide:
0 in stock
Documents & Guides
LED Protection Devices Thermally Protected Varistor

Overview

LED Protection Devices Thermally Protected Varistor
Littelfuse LSP10 Series Surge Protection Modules provide transient overvoltage protection for outdoor and commercial LED lighting fixtures. Constructed with Littelfuse thermally protected Varistors, they provide robust surge current handling capability. A built-in thermal disconnect function provides additional protection from catastrophic failures and fire hazards, even under the extreme circumstances of Varistor end of life or sustained overvoltage conditions. The LSP10 Series is available with either parallel or series connections. With the parallel-connected version, an indicator wire can activate an LED to tell maintenance personnel when to replace the SPD in order to ensure the luminaire remains protected. The series-connected version cuts luminaire power off to provide a clearly visible indication the SPD should be replaced. Features: Maximum Lightning Surge Current: 20,000A; Thermally protected varistor technology; IP66 water-proof and dust-proof; Certified to meet UL1449 Type 4 and compliant with IEC 61643-11 Class II and EN 61643-11 Type 2; Compact form factor (48x48x30mm) with mounting tabs. Applications: Outdoor and commercial LED lighting; Roadway lighting; Traffic lighting; Digital signage; Service entrance lighting; Parking garage/lot lighting; Flood lighting; Tunnel lighting; Street lighting.
Also known as: 07945883787, LSP10277SX3333, LFULSP10277SX3333

Specifications

Type: LED Protection Device
Type: LED Protection Device

Customer Reviews

No reviews for this product
(0)