Power Supply, 120W, 5A, 28VDC Output, 480VAC Input, IP20

Item #: 0942993
Cat #: CT5241
UPC:
$ 328.50 EA
Company wide:
34 in stock
Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 380 - 480 Volt AC Input, IP20

Overview

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 380 - 480 Volt AC Input, IP20
The Dimension CT-Series are cost optimized power supplies without compromising quality, reliability and performance. The CT-Series is part of the DIMENSION power supply family. The most outstanding features of CT5.241 are the high efficiency, electronic inrush current limitation, active input transient filter and wide operational temperature range, the small size and other technological design concepts. The CT-Series includes all the essential basic functions. The devices also offer PowerBoost: Power reserves of 20%, which may even be used continuously at temperatures up to +45°C. The CT5.241 utilizes only 2 legs of a 3-phase system which saves wiring and installation costs. Furthermore, this allows a smaller unit without compromising the size of the terminals. Due to the low power consumption, an unbalancing of the individual phases is not expected
Also known as: CT5241, PULCT5.241

Specifications

Phase: 3
Mounting: DIN Rail
Wattage: 120
Amps Range: 4.300 - 5
Phase: 3
Wattage: 120
Mounting: DIN Rail
Amps Range: 4.300 - 5

Customer Reviews

No reviews for this product
(0)