MAXI 32V 70A 61mV (Slow-Blo)

Item #: 0942950

Cat #: 0299070.ZXNV

UPC: 005084017944

$ 6.71 EA
Company wide:
0 in stock
Documents & Guides
32V MAXI Series 70A 61mV (Slow-Blo)

Overview

32V MAXI Series 70A 61mV (Slow-Blo)

With "Diffusion Pill Technology'" the MAXI® Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI fuse is ideal for motor powered applications which have large inrush currents.

Also known as: 005084017944, 0299070.ZXNV, LFU0299070.ZXNV

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65