4A, 1500VDC, Inline Midget Fuse

Item #: 0942928

Cat #: SPXI004L

UPC: 079458845099

$ 63.84 EA
Company wide:
0 in stock
Documents & Guides
4A, 1500VDC, Specialty Fuses Inline Midget Fuse

Overview

4A, 1500VDC, Specialty Fuses Inline Midget Fuse

The Littelfuse SPXI solar fuse is designed to integrate into an in-line assembly within a wire harness. The fuse provides photovoltaic (PV) protection that meets UL 248-19 for photovoltaic applications. The SPXI can be electrically insulated by either overmolding or using heat-shrink. Features/Benefits: UL248-19 Recognized; Meets IEC 60269-6 electrical performance requirements; 50,000 A interrupting rating; No fuse holder required. Applications: Photovoltaic wire harness.

Also known as: 079458845099, SPXI004L, LFUSPXI004L

Specifications

Type: Solar Fuse
Type: Solar Fuse