INDICATOR SWITCH SQUARE BODY 1500V

Item #: 0942924

Cat #: MS7H1500C

UPC: 079458845693

$ 113.36 EA
Company wide:
0 in stock
Documents & Guides
INDICATOR SWITCH SQUARE BODY 1500V

Overview

INDICATOR SWITCH SQUARE BODY 1500V

Littelfuse MS Series external mount Microswitches offer permanent blown fuse indication to PSR Series High-Speed Square-Body Semiconductor Fuses. They have one normally open (N.O.) and one normally closed (N.C.) contact rated for 4A, 250Vac. These microswitches have a visual red flap or arm indicator that releases after fuse blown condition and can also be used for resetting the microswitch contacts.

Also known as: 079458845693, MS7H1500C, LFUMS7H1500C

Specifications

Type: Fuse Holder, Indicator
Type: Fuse Holder, Indicator