MultiPole Assembly Kit Power Safe

Item #: 0942887

Cat #: CYHP0001Z-KIT

UPC: 07945884692

$ 23.64 EA
Company wide:
4 in stock
Documents & Guides
ACS LPSC/LPSM MultiPole Assembly Kit Power Safe

Overview

ACS LPSC/LPSM MultiPole Assembly Kit Power Safe
Also known as: 07945884692, CYHP0001Z-KIT, LFUCYHP0001ZKIT

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: Midget
Family / Style: LPSM
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Family / Style: LPSM
Poles: 1
Material: Thermoplastic
Class: Midget

Customer Reviews

No reviews for this product
(0)