5000A, 240V, LED Protection Devices IP66 Parallel

Item #: 0942882

Cat #: LSP05G240SX3333

UPC: 079458850475

$ 35.21 EA
Company wide:
0 in stock
Documents & Guides
5000A, 240V, LED Protection Devices IP66 Parallel

Overview

5000A, 240V, LED Protection Devices IP66 Parallel

Littelfuse’s LSP05G thermally protected Surge Protective Device is a self-protected device specially designed to be used in outdoor and commercial LED lighting fixtures for transient overvoltage protection. It has been developed with Littelfuse’s thermally protected varistor technology. Its built-in thermal disconnect function provides additional protection to prevent catastrophic failure and fire hazard even under extreme circumstances of varistor end-of-life or sustaining over voltage conditions. It also provides high line-to-earth/ground resistance, facilitating faster production line testing. LSP05G series connected option allows clear indication of thermal fault protection by disconnecting power to luminaire, thereby signaling SPD module replacement. The LSP05G Surge Protective Device facilitates customer’s product compliance to IEEE C62.41.2 Location Category C Low and US Dept. of Energy MSSLC Model Spec. Features: Meets IEEE C62.41.2 Location Category C Low Exposure and ANSI C136.2 Enhanced Level Specs; Thermally protected varistor technology; Parallel-connected and series-connected options; High line-to-earth/ground resistance; UL 1449 recognized (120Vac and 240Vac voltage ratings); EN/IEC61643-11 Class II compliance* (*Self-declared compliance).

Also known as: 079458850475, LSP05G240SX3333, LFULSP05G240SX3333

Specifications

IP/NEMA Rating: IP66
Volts AC: 240
Type: LED Protection Device
IP/NEMA Rating: IP66
Type: LED Protection Device
Volts AC: 240