800A, 1000V, Fuse Holder Fuses Blocks 1-Pole

Item #: 0942865
Cat #: LSCR102
UPC: 07945885965
$ 80.21 EA
Company wide:
0 in stock
Documents & Guides
800A, 1000V, Fuse Holder Fuses Blocks 1-Pole

Overview

800A, 1000V, Fuse Holder Fuses Blocks 1-Pole
Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR Series blocks are CE Certified and RoHS Compliant. Features and Benefits: Modular design reduces inventory requirements; Sold in pairs for convenience; Supplied with nut and belleville washer; Constructed of molded phenolic (with plated steel studs) provide greater heat dissapation.
Also known as: 07945885965, LSCR102, LFULSCR102

Specifications

Type: Fuse Blocks, Semiconductor
Type: Fuse Blocks, Semiconductor

Customer Reviews

No reviews for this product
(0)