1200A, 1000V, Fuse Holder Fuses Blocks 1-Pole

Item #: 0942864
Cat #: LSCR103
UPC: 07945885966
$ 94.10 EA
Company wide:
0 in stock
Documents & Guides
1200A, 1000V, Fuse Holder Fuses Blocks 1-Pole

Overview

1200A, 1000V, Fuse Holder Fuses Blocks 1-Pole
Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR Series blocks are CE Certified and RoHS Compliant.
Also known as: 07945885966, LSCR103, LFULSCR103

Specifications

Volts AC: 1000
Mounting: Surface
Volts DC: 1000
Poles: 1
Material: Thermoplastic
Amps: 1200
Interrupt Rating AC: 200 kA
Family / Style: LSC
Interrupt Rating DC: 200kA
Volts AC: 1000
Volts DC: 1000
Material: Thermoplastic
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Mounting: Surface
Poles: 1
Amps: 1200
Family / Style: LSC

Customer Reviews

No reviews for this product
(0)