5A, 32V AC/DC, Glass Fuses

Item #: 0942849
Cat #: 0301005.M
UPC: 07945887818
$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses

Overview

5 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses
Also known as: 07945887818, 0301005.M, LFU0301005.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses

Customer Reviews

No reviews for this product
(0)