7.5A, 32V AC/DC, Glass Fuses

Item #: 0942847

Cat #: 030107.5M

UPC: 079458878202

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
7.5 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses

Overview

7.5 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses
Also known as: 079458878202, 030107.5M, LFU030107.5M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses