10A, 32V AC/DC, Glass Fuses

Item #: 0942846

Cat #: 0301010.M

UPC: 07945887821

$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses

Overview

10 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses
Also known as: 07945887821, 0301010.M, LFU0301010.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses

Customer Reviews

No reviews for this product
(0)