4A, 250V AC/DC, Ceramic Fuses

Item #: 0942841

Cat #: 0307004.M

UPC: 079458878264

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

4 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14; Available in cartridge format only; RoHS compliant and Lead-free.

Also known as: 079458878264, 0307004.M, LFU0307004.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses