6A, 250V AC/DC, Ceramic Fuses

Item #: 0942839

Cat #: 0307006.M

UPC: 079458878271

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

6 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458878271, 0307006.M, LFU0307006.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses