7.5A, 250V AC/DC, Ceramic Fuses

Item #: 0942838

Cat #: 030707.5M

UPC: 079458878288

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
7.5 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

7.5 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458878288, 030707.5M, LFU030707.5M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses