14A, 250V AC/DC, Ceramic Fuses

Item #: 0942836

Cat #: 0307014.M

UPC: 079458878301

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
14 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

14 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458878301, 0307014.M, LFU0307014.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses