20A, 250V AC/DC, Ceramic Fuses

Item #: 0942835
Cat #: 0307020.M
UPC: 07945887831
$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

20 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting
Low-voltage fuse for automotive and electronic applications.
Also known as: 07945887831, 0307020.M, LFU0307020.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses

Customer Reviews

No reviews for this product
(0)