4A, 32V AC/DC, Glass Fuses

Item #: 0942832

Cat #: 0311004.M

UPC: 079458878356

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 32V AC/DC, AGC 311 Series, Glass Body Cartridge Fuses

Overview

4 Amp, 32V AC/DC, AGC 311 Series, Glass Body Cartridge Fuses

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458878356, 0311004.M, LFU0311004.M

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses