Mega Fuses Series, 225A, 82mV

Item #: 0942817

Cat #: 0298225.TXN

UPC:

$ 13.13 EA
Company wide:
0 in stock
Documents & Guides
Mega Fuses Series Rated 32V, 225A, 82mV

Overview

Mega Fuses Series Rated 32V, 225A, 82mV

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 0298225.TXN, LFU0298225.TXN

Specifications

Type: Automotive, Bolt-On Fuse
Type: Automotive, Bolt-On Fuse