5IN TRIM FLAT GLASSLENS SHOWER

Item #: 0942781

Cat #: 210NWH

UPC: 661209319005

Company wide:
0 in stock
Documents & Guides
Juno 5-in, 210N Series, Lensed Glass Shower Trim

Overview

Juno 5-in, 210N Series, Lensed Glass Shower Trim
Also known as: 661209319005, 210NWH, JUN210NWH

Specifications

Type: Shower Trim
Diameter: 5 in
Color: White
Type: Shower Trim
Color: White
Diameter: 5 in